WURTH QUICK SEAL

890.95900 - UNSPSC 31201700
089095900 083 1
WURTH QUICK SEAL WURTH QUICK SEAL
WURTH QUICK SEAL

Delivery

In stock delivery from our warehouses.

High density siliconized gasket maker gives immediate turn-around which allows handling of bonded parts after application.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 4:47 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 4:47 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 283 g
Temperature Range -40 °C to +315 °C (-40 °F to +600 °F) (intermittently to +343 °C/ 650 °F)
Standards Met Meets and/or exceeds GM (998-5675; 998-5990), Ford (WSE-M4 6323-A6) & Chrysler (GF-44A) specifications
Case Quantity 12
EAN 4058794060720

Features

Non-corrosive oxime cure
Product is tack-free in 5 minutes and cures in 2-6 hours, depending on thickness and atmospheric conditions
Gets vehicles back in operation immediately with less down time
Rapid onset of adhesion
Allows handling of the assembly within an hour
Thixotropic paste
1-part silicone
Excellent unprimed adhesion to many plastics, metal and glass
High temperature resistance
Meets and/or exceeds volatility requirements for oxygen sensor equipped engines
High resistance to oils, fluids and coolant solutions

Applications

Form in place gaskets, Adhesive sealant, Industrial bonding, Adheres to glass, plastic and most metals

Instructions

Dispensing Instructions
Remove old gasket. Clean with solvent and be sure surface is dry
Snap off the tamper-proof tab from nozzle, then remove over cap before dispensing
To open, turn nozzle counter-clockwise for a quarter of a turn (this will open valve) and raise lever
To dispense depress lever. Apply a thin bead by exerting finger pressure on nozzle
Mate surfaces for quick assemblies
Remove excess with dry clean cloth or knife
When finished, turn nozzle clockwise which will close lever in original position
Replace overcap
Allow 24 hours for full curing and bonding

Notices

If sealant has dried up in nozzle in closed position
Swing lever over nozzle
Pull nozzle forward to remove
Clean nozzle tip with paper clip or compressed air line
Relocate nozzle back over valve with the two thick plastic fins pointing to the back hinge and front of lever
Swing lever back over nozzle to original position, slightly press the nozzle backwards towards the hinge
Use lever to firmly “click” nozzle back in position

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-21
tres bon scellant
2020-09-09
works as advertised and has a good shelf life
2020-08-10
Good <Product
2020-07-28
the quality of the product is great. Thank you!
2020-05-02
This is the great product!
2020-04-21
good product
2019-09-10
OKK
2019-08-06
très bon produit
2019-05-08
super merci!
2019-04-29
très rapide